38 x 12 in. Plastic Floor Sign in Yellow
38 x 12 in. Plastic Floor Sign in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Lightweight and versatile; makes a heavy statement about safety
- Yellow
- 38" x 12" x 16"; Open: 37"
- Folding design for convenient storage or transport
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Name:
- Yellow
- Height:
- 37
- Length:
- 38
- Letter Color:
- Black
- Lettering:
- Caution Wet Floor
- Material:
- Plastic
- Number of Faces:
- 4
- Product Type:
- Floor Sign
- Size:
- 38. in x 12 in x 37 in
- UPC:
- 086876141719
- Weight:
- 26.9
- Width:
- 12