4 x 16 x 16 in. 23 gal Resin Swing Top in Grey for FG356988 Untouchable®, 356907 and 35698 Square Containers
4 x 16 x 16 in. 23 gal Resin Swing Top in Grey for FG356988 Untouchable®, 356907 and 35698 Square Containers
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72Product Details
Product Details
- Drop and swing lid designs provide easy access for refuse disposal
- Upon disposal the lid quickly returns to the closed position to hide refuse from public view
- Lids design helps control waste, odors and insects
- ADA compliant
- Measures 4" x 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- FG356988 Untouchable®, 356907 and 35698 Square Containers
- Capacity:
- 23 gal
- Color Finish Name:
- Grey
- FM Approved:
- No
- Height:
- 4 in
- Length:
- 16 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- UL Listed:
- No
- UPC:
- 086876203530
- Weight:
- 3.45 lb
- Width:
- 16 in