11-1/4 x 20-13/100 x 15 in. 40 qt Plastic Fire Resistant Waste Basket in Beige
11-1/4 x 20-13/100 x 15 in. 40 qt Plastic Fire Resistant Waste Basket in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire resistant and great for use in areas requiring increased levels of fire protection
- Containers have rounded corners for added strength
- Textured surface finish helps minimize appearance of surface scratches
Specifications
- ADA Compliant:
- No
- Capacity:
- 40 qt
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 20-13/100 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Global
- Product Type:
- Waste Basket
- Size:
- 20-13/100 in x 11-1/4 in x 15 in
- UL Listed:
- No
- UPC:
- 086876117295
- Weight:
- 5.75 lb
- Width:
- 11-1/4 in