42-4/5 in. 400 lbs. Recycled Cube Truck in Black
42-4/5 in. 400 lbs. Recycled Cube Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diamond caster pattern provides superior maneuverability
- Great for waste collection, material transport and laundry handling
- Optional lid RCP-461300BLA sold separately
- Smooth surface facilitates cleaning
- Measures 44" x 31" x 32.5"
Specifications
- Capacity:
- 12 cu ft
- Color Finish Name:
- Black
- Height:
- 33 in
- Length:
- 42-4/5 in
- Lift Capacity:
- 400 lb
- Material:
- Plastic
- Size:
- 42-3/4 in x 28 in x 33 in
- UPC:
- 086876183993
- Weight:
- 40 lb
- Width:
- 28 in