48 x 5 in. Twisted Loop Polyester Blend Dust Mop in Blue
48 x 5 in. Twisted Loop Polyester Blend Dust Mop in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recycled content: up to 65% PIC and 35% PET
- No snagging, fraying, or unraveling
- Slip on/slip through backing for easy set-up
- Durable polyester backing designed for printing that will not launder out
- Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polyester
- UPC:
- 086876182231
- Width:
- 5 in