54 in. Wood Threaded Broom Handle in Lacquered
54 in. Wood Threaded Broom Handle in Lacquered
Product Details
Product Details
- Threaded handles for floor sweeps
- Lacquered finish
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Lacquered
- Diameter:
- 15/16
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54
- Handle Material:
- Wood
- Height:
- 1-1/10
- Length:
- 54
- Material:
- Wood
- Product Type:
- Handle
- UPC:
- 086876007527
- Width:
- 1-1/10