69-1/2 in. Hanged Lid Tilt Truck in Black
69-1/2 in. Hanged Lid Tilt Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Domed, hinged lid
- Conceals loads without reducing capacity
- Works with 1 Cubic-Yard Rotomolded Tilt Trucks
- Made in the USA
Documents
Specifications
- Capacity:
- 1 cu yd
- Color Finish Name:
- Black
- Height:
- 8-1/2 in
- Length:
- 69-1/2 in
- Material:
- Plastic
- Size:
- 36 in X 16 in X 35.5 in
- Tool Type:
- Lid
- UPC:
- 086876183832
- Weight:
- 24 lb
- Width:
- 34 in