This product requires certification to purchase.

6V Adapter Kit for Soap Dispenser

Rubbermaid

6V Adapter Kit for Soap Dispenser

  • Fast #
  • Part #R490099
  • Item #7114702
  • Manufacturer Part #490099
4.9 out of 5 Customer Rating
Brand image
Rubbermaid

6V Adapter Kit for Soap Dispenser

  • Fast #
  • Part #R490099
  • Item #7114702
  • Manufacturer Part #490099
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connects one Auto Faucet or One Shot Soap Dispenser to 120V outlet
  • Replaces "D" Cell battery pack with AC/DC wall transformer with same bayonet connection
  • System is easy to install
  • No hard wired power connections required
  • Single unit AC Adapter. Single adapter cord is 3 ft. long
  • Plugs directly into standard or GFCI wall power outlets
  • Requires Certification
Dimensions & Measurements
Height
2 in
Width
2-1/2 in
Electrical & Operational Information
Volts
6V
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
086876213362