70-4/5 in. 1250 lbs. Structural Foam Tilt Truck in Black
70-4/5 in. 1250 lbs. Structural Foam Tilt Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durability of modern structural foam technology
- Non-marking casters
- Fits through standard commercial doorways and onto elevators easily
- Constant force design allows for controlled dumping by one person
- Leakproof body
Documents
Specifications
- Capacity:
- 1 cu yd
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 41-1/5
- Length:
- 70-4/5
- Lift Capacity:
- 1250
- Material:
- Plastic
- Size:
- 42.5 in X 33 in X 71 in
- Tool Type:
- Tilt Truck
- UPC:
- 086876184204
- Weight:
- 139.1
- Width:
- 33-1/2