72-1/4 in. 1250 lbs. Standard Tilt Truck in Black
72-1/4 in. 1250 lbs. Standard Tilt Truck in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable rotational molded technology
- Easy to handle and maneuver
- Inset wheels to protect walls and fixtures
- Smooth surface is easy to clean and resists pitting and corroding
- Material: plastic
- Optional Accessories: Tilt Truck Lid: FG130700BLA
Specifications
- Capacity:
- 1 cu yd
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 43-3/4 in
- Length:
- 72-1/4 in
- Lift Capacity:
- 1250 lb
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 72-1/4 in x 33-1/2 in x 43-3/4 in
- Tool Type:
- Truck
- Weight:
- 111 lb
- Wheel Size:
- 10 in
- Width:
- 33-1/2 in