This product requires certification to purchase.

8-1/2 in. Grout Brush in Black

Rubbermaid

8-1/2 in. Grout Brush in Black

  • Fast #
  • Part #NFG9B5600BLA
  • Item #3441651
  • Manufacturer Part #FG9B5600BLA
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

8-1/2 in. Grout Brush in Black

  • Fast #
  • Part #NFG9B5600BLA
  • Item #3441651
  • Manufacturer Part #FG9B5600BLA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to ease work when scrubbing tile and grout lines, floors, baseboards, walls, and countertops
  • Plastic bristles
  • Brush Color: Yellow handle and black bristles
  • Plastic block
  • Length: 8.5 in.
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
8-1/2 in
Height
1-3/10 in
Length
8-1/2 in
Size
3/4 in x 8-1/2 in
Width
3/4 in
Characteristics & Features
Color Finish Name
Black
Handle Material
Plastic
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Scrubbing
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Grout Brush
UPC
086876164428