Sensor Bathroom Sink Faucet in Polished Chrome
AutoFaucet® Milano Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 77-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Auto Faucet® touch-free activation
- Surround Sensor™ technology creates a 3 in omnidirectional sensing zone guaranteeing activation every time
- Long battery life
- Patented "Dry" cam-gear technology (solenoid valve-free) ensures trouble-free operation to reduce maintenance
- Includes thermostatic mixing valve
- Faucet is low lead compliant and comes with a 0.5 GPM spout
- Delivers water only when needed, resulting in water savings of up to 70%
- Available with optional AC power adapter
- Complementary design with the RCP One-shot soap dispenser design (FG401310)
- All models come supplied with an auto-open line purge feature that eliminates stagnant water and bacterial growth
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- D
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AutoFaucet® Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 086876219210
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in