No Handle Deck Mount Service Faucet in Polished Chrome
AutoFaucet® Verona No Handle Deck Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Touch-free activation eliminates cross-contamination to help reduce the spread of germs
- Surround Sensor technology creates a 3" omni-directional sensing zone guaranteeing activation every time
- Patented "dry" cam-gear technology ensures trouble-free operation to reduce maintenance
- Patented Dry Cam-Gear Technology controls the water flow, ensures worry-free operation and eliminates solenoid valves to prevent costly repairs
- Long battery life that lasts more than 3 years or 400,000 handwashing cycles (Four D batteries included)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- D
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AutoFaucet® Verona
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Scald Guard:
- No
- UL Listed:
- No
- UPC:
- 086876222845
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No