This product requires certification to purchase.

10 gal Container Lid in Grey

Rubbermaid

Brute® 10 gal Container Lid in Grey

  • Fast #
  • Part #NFG260900GRAY
  • Item #3442891
  • Manufacturer Part #FG260900GRAY
4.8 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 10 gal Container Lid in Grey

  • Fast #
  • Part #NFG260900GRAY
  • Item #3442891
  • Manufacturer Part #FG260900GRAY
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-draining channels prevent water from pooling and reduce still water build-up on the trash can lid
  • Snap-lock ensures a secure fit
  • Ridges enable stacking of BRUTE® containers to provide a space-efficient storage solution
  • Easy-to-clean, seamless construction is guaranteed to never fade, warp, crack, or crush and features a UV inhibitor for a long-life in extreme environments
  • Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments
  • Guaranteed to never fade, warp, crack, or crush
  • Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and ability to be cleaned
  • Made in USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
BRUTE® Trash Container
Capacity:
10 gal
Collection:
Brute®
Color Finish Name:
Grey
Diameter:
17-3/23 in
FM Approved:
No
Height:
1-1/4 in
Length:
15-81/89 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid
UL Listed:
No
UPC:
086876012385
Weight:
0.62 lb
Width:
15-91/100 in