Brute® 10 gal Container Lid in White

Part #RFG260900WHT  |  Item #3441729  |  Manufacturer Part #FG260900WHT

$11.77 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Specifications

Capacity: 10 gal

Collection: Brute®

Color Finish: White

Color Finish Category: Whites

Diameter: 15-5/8 in

Height: 17-1/8 in

Length: 20-1/8 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Weight: 0.62

Width: 20-1/8 in