10 in. Double Pail Bucket in Grey
Brute® 10 in. Double Pail Bucket in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With molded-in graduations for accurate measuring
- Wide pour spout
- Durable
- Double pail for separation of cleaning water and rinse solution
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Grey
- Depth:
- 18 in
- Height:
- 10 in
- Material:
- Plastic
- Size:
- 19 qt
- Width:
- 14-1/2 in