Brute® 120 gal Waste Collar Lid in Black

Part #RFG9W7300BLA  |  Item #3442303  |  Manufacturer Part #FG9W7300BLA

$718.41 EACH

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy to maneuver
  • Separates waste using a metal retainer hoop
  • Can be used with a Slim Jim® container (sold separately)
  • Features 2 outward opening doors to access storage area
  • Includes 12'' wheels and 5'' non-marking, locking casters
  • Lid sold separately

Specifications

Capacity: 120 gal

Collection: Brute®

Color Finish: Black

Color Finish Category: Blacks

Height: 42-1/2 in

Length: 52-1/2 in

Material: Plastic

Material Type: HDPE

Origin: Domestic

Weight: 74

Width: 27-1/2 in