14 qt Round Bucket in Red

You last purchased this on
 
Rubbermaid

Brute® 14 qt Round Bucket in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 14 qt Round Bucket in Red

  • Fast #
  • Part #NFG261400RED
  • Item #3443047
  • Manufacturer Part #FG261400RED
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wide pour spout
  • Durable construction
  • With molded-in graduations for accurate measuring
  • Ideal for mopping
  • Double pail for separation of cleaning water and rinse solution
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Collection:
Brute®
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
12 in
Height:
11-1/5 in
Material:
Plastic
Origin:
Domestic
Size:
14 qt
Type:
RFG261400RED
Weight:
10.7 lb