Brute® 20 gal Container in Blue

Part #RFG262000BLUE  |  Item #3442994  |  Manufacturer Part #FG262000BLUE

$47.19 EACH

Color/Finish: Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Documents

Specifications

Capacity: 20 gal

Collection: Brute®

Color Finish: Blue

Color Finish Category: Blues

Diameter: 19-1/2 in

Height: 22-7/8 in

Length: 20-1/8 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Weight: 35

Width: 20-1/8 in