This product requires certification to purchase.

22-1/2 x 21-1/2 x 25-3/25 in. 28 gal Resin Square Container in Grey

Rubbermaid

Brute® 22-1/2 x 21-1/2 x 25-3/25 in. 28 gal Resin Square Container in Grey

  • Fast #
  • Part #NFG352600GRAY
  • Item #3442180
  • Manufacturer Part #FG352600GRAY
4.9 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 22-1/2 x 21-1/2 x 25-3/25 in. 28 gal Resin Square Container in Grey

  • Fast #
  • Part #NFG352600GRAY
  • Item #3442180
  • Manufacturer Part #FG352600GRAY
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Orlando, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square shape offers up to 14% more capacity than round containers
  • Tight-fitting lids help protect dry goods and other contents
  • Nesting handles allow secure fit for side-by-side use
  • Rounded corners and smooth contours are easy to clean
  • USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines, Certified to NSF Standard #2 and Standard #21
  • Snap-Lock® Lid (sold separately) introduces the ability to collect, transport and ship regulated waste in the same container
  • Capacity: 28 gallon
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
28 gal
Collection:
Brute®
Color Finish Name:
Grey
FM Approved:
No
Height:
22-1/2 in
Length:
21-1/2 in
Material:
Resin
Origin:
Domestic
Product Type:
Container
UL Listed:
No
UPC:
086876044294
Weight:
59.8 lb
Width:
25-3/25 in