Rubbermaid
Brute® 250 lb. 18-3/100 x 18-3/100 in. Dolly
Part #RFG264043BLA | Item #3443304 | Manufacturer Part #FG264043BLA
Work Load Limit:
250Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2,
- Pallet: 48
How to get it:
Product Details
- Fits 20-, 32-, 44-, and 55 gal BRUTE® containers
- Heavy-duty 3 in. swivel casters offer better mobility through work areas
- Attach waste containers with easy twist-and-lock action
- Specifically designed for hospitals, nursing homes, offices and schools
Documents
Specifications
Application: Commercial
Brand Model Compatibility: FG262000, FG263200, FG264300 and FG265500
Capacity: 55 gal
Collection: Brute®
Color Finish: Black
Color Finish Category: Blacks
Diameter: 18-1/4 in
Height: 6-63/100 in
Length: 18-3/100 in
Material: Plastic, Resin
Material Type: HDPE
Origin: Domestic
Product Type: Dolly
Weight: 7
Width: 18-3/100 in
Work Load Limit: 250