3 in. 55 gal Resin Lid in Yellow
Brute® 3 in. 55 gal Resin Lid in Yellow
Product Details
Product Details
- Round lid for use with (2655 ) Brute® 55 gallon trash/recycling containers
- Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments - Guaranteed to never fade, warp, crack, or crush
- Built-in handles allow for non-slip lifting and anti-jam nesting
- Self-draining channels prevent water from pooling, reducing still water buildup
- All plastic construction will not rust, chip or peel
- Dent resistant
- Diameter: 29-1/10" (73.8 cm)
- Height: 2-1/10" (5.3 cm)
- Color: Yellow
- Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and clean ability
Specifications
- ADA Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Brute®
- Color Finish Name:
- Yellow
- Diameter:
- 29-13/100
- FM Approved:
- No
- Height:
- 3
- Length:
- 73-97/100
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- UL Listed:
- No
- UPC:
- 086876203158
- Weight:
- 1.411
- Width:
- 9-31/50