32 gal Container in Forest Green
Brute® 32 gal Container in Forest Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Strong, Snap-On lids for secure, stable stacking
- Reinforced rims add strength and durability
- Professional-grade construction will not rust, chip or peel; resists dents
- Self-draining channels prevent water from pooling
- Double-ribbed base increases stability and dragging capacity
- Built-in handles permit non-slip lifting
Specifications
- Capacity:
- 32 gal
- Collection:
- Brute®
- Color Finish Category:
- Greens
- Color Finish Name:
- Forest Green
- Diameter:
- 22 in
- Height:
- 27-1/4 in
- Length:
- 20-1/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Container
- Weight:
- 49.5 lb
- Width:
- 20-1/8 in