Rubbermaid
Brute® 33 x 32-87/100 x 26-37/100 in. 55 gal Resin Vented Container in White
Part #RFG265500WHT | Item #4387460 | Manufacturer Part #FG265500WHT
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 12
How to get it:
Product Details
- Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
- Rim features integrated rib structure to increase strength and resist crushing
- Stackable design enables nesting for easy transport and storage
Specifications
ADA Compliant: No
Capacity: 55 gal
Collection: Brute®
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Height: 33 in
Length: 32-87/100 in
Material: Resin
Origin: Domestic
Product Type: Vented Container
UL Listed: No
Weight: 52.9
Width: 26-37/100 in