44 gal Container in Yellow
Brute® 44 gal Container in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional-grade construction will not rust, chip or peel; resists dents
- Strong, Snap-On lids for secure, stable stacking
- Reinforced rims add strength and durability
- Built-in handles permit non-slip lifting
- Double-ribbed base increases stability and dragging capacity
- Self-draining channels prevent water from pooling
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 44 gal
- Collection:
- Brute®
- Color Finish Name:
- Yellow
- Height:
- 31-1/2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Container
- UPC:
- 086876183573
- Weight:
- 52.3 lb
- Width:
- 20-1/8 in