50 gal Recycled Rollout Container with Lid in Blue
Brute® 50 gal Recycled Rollout Container with Lid in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty, well-balanced design delivers added stability in high winds and on uneven surfaces
- Recycle rollout container
- Made in USA
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Brute®
- Color Finish Name:
- Blue
- Height:
- 36-1/2 in
- Length:
- 28-1/2 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- UPC:
- 086876194340
- Weight:
- 21.8 lb
- Width:
- 23-2/5 in