Brute® 55 gal Container Lid in Blue

Part #R1779733  |  Item #4388112  |  Manufacturer Part #1779733

$47.94 EACH

Color/Finish: Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Specifications

Capacity: 55 gal

Collection: Brute®

Color Finish: Blue

Color Finish Category: Blues

Diameter: 26-1/2 in

Height: 33 in

Length: 1-859771/2000000 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Weight: 3.1

Width: 20-1/8 in