This product requires certification to purchase.

65 gal Rollout Container with Lid in Grey

Rubbermaid

Brute® 65 gal Rollout Container with Lid in Grey

  • Fast #
  • Part #NFG9W2100GRAY
  • Item #3441871
  • Manufacturer Part #FG9W2100GRAY
4.5 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 65 gal Rollout Container with Lid in Grey

  • Fast #
  • Part #NFG9W2100GRAY
  • Item #3441871
  • Manufacturer Part #FG9W2100GRAY
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sturdy, one-piece body construction with large 12" wheels
  • Molded-in foot tilt for easy maneuvering
  • Hinged lid flips fully open
  • Handle provides sure, generous grip
  • Reinforced lift points help evenly distribute loads
  • Compatible with automated and semi-automated lift systems for curbside trash collection
  • For outdoor applications
  • Ships fully assembled
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
65 gal
Collection:
Brute®
Color Finish Name:
Grey
Height:
41-4/5
Length:
32-3/10
Material:
Plastic
Material Type:
MDPE
Origin:
Domestic
Product Type:
Lid
UPC:
086876168792
Weight:
33.5
Width:
25-3/10