Square Dolly for Container in Black
Brute® Square Dolly for Container in Black
Package Quantity Info:
EA: 1 IP: 2 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four-wheeled dolly for Brute® square containers
- Heavy-duty wheels with swivel capabilities provide for ease of mobility
- Twist-on, twist-off bayonet mounting
- Up to 300 lbs. continuous static load rating
- Measures 17-1/4" x 6-1/4"
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Black
- Height:
- 6-1/5 in
- Length:
- 17-1/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Product Type:
- Dolly
- Weight:
- 6 lb
- Width:
- 17-1/5 in