Cartridge with Lock Cabinet in Black
Cartridge with Lock Cabinet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for facility maintenance work
- Four removable boxes and 2 sliding storage bins
- Flat surface at an ergonomic height
- Easily mobile
- Non-marking 5" casters
- Wrap-around handle with small-parts compartments
- Multipurpose bracket
Documents
Specifications
- Capacity:
- 330 lb
- Color Finish Name:
- Black
- Height:
- 33-2/5 in
- Length:
- 38 in
- Lift Capacity:
- 330 lb
- Material:
- Foam
- Size:
- 33.4 in X 19.25 in X 38 in
- Tool Type:
- Cart
- UPC:
- 086876184426
- Weight:
- 68 lb
- Width:
- 19-1/5 in