This product requires certification to purchase.

Silhouette Large Rectangle 22.5 Gallon

Rubbermaid

Decorative Silhouette Large Rectangle 22.5 Gallon

  • Fast #
  • Part #NFGSR18EPLTBK
  • Item #3779580
  • Manufacturer Part #FGSR18EPLTBK
3.6 out of 5 Customer Rating
Brand image
Rubbermaid

Decorative Silhouette Large Rectangle 22.5 Gallon

  • Fast #
  • Part #NFGSR18EPLTBK
  • Item #3779580
  • Manufacturer Part #FGSR18EPLTBK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The sleek Silhouettes 22.5 Gallon FGSR18 Decorative Rectangle Indoor Waste Container has a contemporary perforated pattern designed to seamlessly and beautifully blend with modern facilities and environments. High-quality materials and craftsmanship ensure containers can withstand the rigors of everyday use.
  • Leak-proof rigid plastic liner included to help contain liquids and keep the surrounding area cleaner
  • Retainer bands discreetly hold liner bags in place and out of sight
  • Lid is fastened to receptacle for easy waste removal
  • Leg levelers provide stability on uneven surfaces
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
22.5 gal
Collection:
Decorative
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Height:
30 in
Length:
24 in
Material:
Metal
Origin:
Global
Type:
RFGSR18EPLTBK
UPC:
097591110652
Weight:
19.504 lb
Width:
12 in