This product requires certification to purchase.

DIMENSION HNGD TOP 109L/29G BK;PERF PNLS

Rubbermaid

Dimension DIMENSION HNGD TOP 109L/29G BK;PERF PNLS

  • Fast #
  • Part #RFGR36HT500PL
  • Item #3778300
  • Manufacturer Part #FGR36HT500PL
4.5 out of 5 Customer Rating
Brand image
Rubbermaid

Dimension DIMENSION HNGD TOP 109L/29G BK;PERF PNLS

  • Fast #
  • Part #RFGR36HT500PL
  • Item #3778300
  • Manufacturer Part #FGR36HT500PL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hinged lid enables easy waste removal
  • Heavy-gauge, fire-safe perforated steel
  • Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner
  • Durable powder coat finish withstands severe weather and resists fading even when exposed to harsh UV rays
  • Adjustable leg levelers create stability on uneven surfaces
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
29 gal
Collection:
Dimension
Color Finish Name:
Black, Anthracite Metallic
Height:
40 in
Length:
21 in
Material:
Steel
Origin:
Global
UPC:
097591106204
Weight:
90 lb
Width:
21 in