DIMENSION HNGD TOP 143L/38G BK;PERF PNLS
Dimension DIMENSION HNGD TOP 143L/38G BK;PERF PNLS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hinged lid enables easy waste removal
- Heavy-gauge, fire-safe perforated steel
- Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner
- Durable powder coat finish withstands severe weather and resists fading even when exposed to harsh UV rays
- Adjustable leg levelers create stability on uneven surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 38 gal
- Collection:
- Dimension
- Color Finish Name:
- Black Gloss
- Height:
- 40 in
- Installation Type:
- Freestanding
- Length:
- 26 in
- Material:
- Steel
- Origin:
- Global
- UPC:
- 097591106242
- Weight:
- 125 lb
- Width:
- 26 in