5 x 40 in. PET Dust Mop in Natural
Disposo-Treet™ 5 x 40 in. PET Dust Mop in Natural
Package Quantity Info:
Each: 1Product Details
Product Details
- Cuts big floor cleaning costs down to size
- Continuous 40' roll yields 20% savings over conventional Rubbermaid® dust mops
- Customize to fit any standard mop frame
- Untreated, cut-end 4-ply cotton yarn provides excellent dust pick up; durable Typar® backing for long life
- Innovative slide-in backing secures mop on the frame
- Color: White
Specifications
- Collection:
- Disposo-Treet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 40 in
- Material:
- Cotton, Plastic, Yarn
- Material Type:
- PET
- Width:
- 5 in