This product requires certification to purchase.

*0823 *CVR* VALUE PRO COTT

Rubbermaid

DuraPro™ *0823 *CVR* VALUE PRO COTT

  • Fast #
  • Part #NFGV15600WH00
  • Item #3442430
  • Manufacturer Part #FGV15600WH00
5 out of 5 Customer Rating
Brand image
Rubbermaid

DuraPro™ *0823 *CVR* VALUE PRO COTT

  • Fast #
  • Part #NFGV15600WH00
  • Item #3442430
  • Manufacturer Part #FGV15600WH00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Economical, 4-ply cut-end mop for general-purpose cleaning
  • Absorbent 4-ply cotton for general-purpose mopping
  • Recycled content: up to 100% post-industrial cotton
  • Shipped as compact mop packages
  • Non-launderable, bucket wash/wring only
  • Requires Certification

Specifications

Collection:
DuraPro™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12 in
Length:
5 in
Material:
Cotton, Plastic, Fiber
Material Type:
Rayon
Size:
Small
UPC:
086876050998
Width:
5 in