DuraPro™ 1 x 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

Part #RFGF11900WH00  |  Item #3442034  |  Manufacturer Part #FGF11900WH00

Length:

1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical, 4-ply cut-end mop for general-purpose cleaning
  • Absorbent
  • Recycled content, up to 100% post-industrial cotton
  • Non-launderable, bucket wash/wring only
  • Shipped as compact mop packages

Specifications

ADA Compliant: No

ASTM Specifications: No

Collection: DuraPro™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-1/2 in

Length: 1 in

Material: Cotton/Synthetic Yarn Blend, Plastic, Rayon

Origin: Domestic

Product Type: Mop

Size: XL

Weight: 24

Width: 1 in