This product requires certification to purchase.

24 oz. Heavy Duty Rayon Cut End Mop in White

Rubbermaid

DuraPro™ 24 oz. Heavy Duty Rayon Cut End Mop in White

  • Fast #
  • Part #NFGV41800WH00
  • Item #287353
  • Manufacturer Part #FGV41800WH00
4.7 out of 5 Customer Rating
Brand image
Rubbermaid

DuraPro™ 24 oz. Heavy Duty Rayon Cut End Mop in White

  • Fast #
  • Part #NFGV41800WH00
  • Item #287353
  • Manufacturer Part #FGV41800WH00
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 768
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mop color: White
  • Headband: 1 inch
  • 24 ounce
  • Shipped as compact mop packages
  • Non-launderable, bucket wash/wring only
  • Requires Certification

Documents


Specifications

Collection:
DuraPro™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2 in
Length:
1 in
Material:
Cotton, Plastic, Fiber
Material Type:
Rayon
Size:
Large
UPC:
086876045918
Width:
1 in