Executive 30-Gal Housekeeping Cart Canvas Vinyl Lined Bag
Executive 30-Gal Housekeeping Cart Canvas Vinyl Lined Bag
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- May be used with Rubbermaid® Commercial cleaning carts
- Equipped with two wheels and a telescoping tote handle
- Heavy-duty fabric
- Two-point hang-hook suspension system
- Color code with bags available in Blue, Red, Green, Yellow, Brown, and Black.
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 35
- Length:
- 11
- Material:
- Cotton
- Material Type:
- Canvas
- Size:
- 2 in X 9.5 in X 15.75 in
- Tool Type:
- Bag
- Type:
- N1966888
- UPC:
- 086876227420
- Weight:
- 17.31
- Width:
- 18-1/2