1-1/2 x 28 x 19-3/4 in. Fabric Nine Pocket Hanging Cart Caddy Bag in Black
Executive Series™ 1-1/2 x 28 x 19-3/4 in. Fabric Nine Pocket Hanging Cart Caddy Bag in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabric 9-pocket organizer
- Product to enhance productivity
- Color: Black
- Size: 28" x 19.75" x 1.5"
Documents
Specifications
- Collection:
- Executive Series™
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 28 in
- Material:
- Fabric
- Size:
- 8.58 in X 10.47 in X 13.39 in
- Tool Type:
- Bag
- UPC:
- 086876182101
- Weight:
- 7.3 lb
- Width:
- 19-3/4 in