19 x 9-1/2 x 17 in. Plastic Executive Locking Security Hood in Black
Executive Series™ 19 x 9-1/2 x 17 in. Plastic Executive Locking Security Hood in Black
Product Details
Product Details
- Locking security hood
- Product to enhance productivity
- Color: Black
- Size: 9-1/2" x 17" x 19"
Documents
Specifications
- Collection:
- Executive Series™
- Color Finish Name:
- Black
- Height:
- 19
- Length:
- 9-1/2
- Material:
- Plastic
- Size:
- 10 in X 16 in X 19 in
- Tool Type:
- Cabinet Door Kit
- UPC:
- 086876180718
- Weight:
- 8
- Width:
- 17