56 x 4-22/25 in. Microfiber Single Sided Mop Frame in Black
Executive Series™ 56 x 4-22/25 in. Microfiber Single Sided Mop Frame in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It also allows your to switch to our Double-Sided Frame (1863894) with ease
- LIGHTWEIGHT weighing only 4 lbs
- when fully loaded with solution
- QUICK-CONNECT allows our the mop frame (1863893) to also be used with any of our telescoping handles (1863882 & 1863883) to help provide the perfect height for users dust mopping or cleaning with our Charging Bucket System (1863992)
Specifications
- Collection:
- Executive Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/4 in
- Length:
- 56 in
- Material:
- Microfiber
- UPC:
- 086876220506
- Width:
- 4-22/25 in