This product requires certification to purchase.

Executive High Capacity Janitor Cart Door Kit in Black

Rubbermaid

Executive Series™ Executive High Capacity Janitor Cart Door Kit in Black

  • Fast #
  • Part #N1995833
  • Item #7948105
  • Manufacturer Part #1995833
4.1 out of 5 Customer Rating
Brand image
Rubbermaid

Executive Series™ Executive High Capacity Janitor Cart Door Kit in Black

  • Fast #
  • Part #N1995833
  • Item #7948105
  • Manufacturer Part #1995833
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Executive Cleaning Cart Locking Door Kit from Rubbermaid Commercial secures and conceals cleaning supplies.
  • Secure supplies with this full locking door cabinet kit.
  • Durable construction is provided by blow-molded high density polyethylene.
  • Easy-to-clean surface keeps looking new.
  • Fits High-Capacity janitorial cleaning carts.
  • Requires Certification

Documents


Specifications

Collection:
Executive Series™
Color Finish Name:
Black
Height:
33-81/100 in
Length:
16-31/100 in
Material:
Plastic
Size:
33.81 in X 4 in X 16.31 in
Tool Type:
Locking Cabinet Door Kit
UPC:
086876233988
Width:
3-17/25 in