High Security Housekeeping Cartridge in Black
Executive Series™ High Security Housekeeping Cartridge in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek, compact design
- Superior tool organization and storage options
- Locking hood and cabinet doors
- Waterproof bags
- Convenient, carry-and-go disinfecting caddies
- Dust pan and vacuum holder
- Innovative rubber tool grips
- Ergonomic comfort grip handle
- Locking housekeeping cart
Specifications
- Capacity:
- 79 lb
- Collection:
- Executive Series™
- Color Finish Name:
- Black
- Height:
- 53-1/2 in
- Length:
- 51-4/5 in
- Material:
- Plastic, Fabric
- Material Type:
- PVC
- UPC:
- 086876180633
- Weight:
- 79 lb
- Width:
- 22 in