This product requires certification to purchase.

Heavy Duty Plastic Dust Pan in Black

Rubbermaid

Heavy Duty Plastic Dust Pan in Black

  • Fast #
  • Part #RFG9B5900BLA
  • Item #3442196
  • Manufacturer Part #FG9B5900BLA
5 out of 5 Customer Rating
Brand image
Rubbermaid

Heavy Duty Plastic Dust Pan in Black

  • Fast #
  • Part #RFG9B5900BLA
  • Item #3442196
  • Manufacturer Part #FG9B5900BLA
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty plastic construction
  • Extra large sizes to accommodate large jobs
  • Perfect for quick clean-ups
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
5-2/5 in
Length:
16 in
Material:
Plastic
UPC:
086876164459
Width:
14-4/5 in