This product requires certification to purchase.

10-1/10 in. Double Pail Bucket in Grey

Rubbermaid

Hygen™ 10-1/10 in. Double Pail Bucket in Grey

  • Fast #
  • Part #NFG261700GRAY
  • Item #117542
  • Manufacturer Part #FG261700GRAY
5 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 10-1/10 in. Double Pail Bucket in Grey

  • Fast #
  • Part #NFG261700GRAY
  • Item #117542
  • Manufacturer Part #FG261700GRAY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Molded-in graduations for accurate measuring
  • Wide pour spout
  • Durable design
  • Double pail for separation of cleaning water and rinse solution
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-1/10 in
Length
14-3/5 in
Size
17 qt
Width
13-9/10 in
Characteristics & Features
Collection
Hygen™
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Product Type
Mop Bucket
UPC
086876013207