11 in. Microfiber Wet Pad in Blue
Hygen™ 11 in. Microfiber Wet Pad in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1296-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Removes more dust, dirt and microbes
- Holds up under harsh laundering conditions
- Double finished edges retain mop shape with use over time
- Zigzag design for 17% more split microfiber in each mop
- Superior construction and premium grade materials
- Durable through 500 launderings or 200 with bleach
Documents
Specifications
- Application:
- Liquid Removal
- Collection:
- Hygen™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2
- Length:
- 13-7/10
- Material:
- Microfiber
- UPC:
- 086876173741
- Width:
- 5-1/2