This product requires certification to purchase.

12 x 12 in. Microfiber Cloth in Green (Pack of 24)

Rubbermaid

Hygen™ 12 x 12 in. Microfiber Cloth in Green (Pack of 24)

  • Fast #
  • Part #N1820578
  • Item #10049063
  • Manufacturer Part #1820578
5 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 12 x 12 in. Microfiber Cloth in Green (Pack of 24)

  • Fast #
  • Part #N1820578
  • Item #10049063
  • Manufacturer Part #1820578
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • High-efficacy clean: Best-in-class microfiber naturally attracts dust, dirt, and bacteria into its microscopic fibers for a more effective clean. Ideal for healthcare and other professional settings
  • High-quality construction: Split-blended microfiber is made from a premium blend of polyester and nylon. It has the smallest fiber size which furthers increases the surface area for a superior clean
  • Ideal on hard floors: Optimized face material construction for an effortless experience on wood, tile, laminate, and more in bathrooms, kitchens, offices, and lobbies
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Commercial, General Purpose
Collection:
Hygen™
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
3/50
Length:
12
Material:
Microfiber
Package Quantity:
Pack of 24
Product Type:
Microfiber Cloth
Size:
12 in x 12 in
UPC:
086876215199
Width:
12