This product requires certification to purchase.

16 x 16 in. Microfiber Cloth in Blue

Rubbermaid

Hygen™ 16 x 16 in. Microfiber Cloth in Blue

  • Fast #
  • Part #NFGQ62000BL00
  • Item #4582963
  • Manufacturer Part #FGQ62000BL00
4.4 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 16 x 16 in. Microfiber Cloth in Blue

  • Fast #
  • Part #NFGQ62000BL00
  • Item #4582963
  • Manufacturer Part #FGQ62000BL00
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HYGEN™ Microfiber cloths have built-in scrubbers to deliver debris removal with dust cleaning and better liquid absorptions for damp cleaning
  • Double-edge finished edges and high-quality stitching retain shape and provide added durability
  • Bleach safe in hot and cold water makes them certified to tolerate CDC hot and cold water laundering requirements
  • Industry-leading durability of up to 500 launderings and up to 200 with bleach
  • High-quality, 16-split microfiber penetrates deeper for a superior clean
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
13/100 in
Length:
16 in
Material:
Microfiber
Product Type:
Cloth
Size:
16 in x 16 in
UPC:
086876179088
Width:
16 in