16 x 16 in. Microfiber Cloth in Red

You last purchased this on
 
Rubbermaid

Hygen™ 16 x 16 in. Microfiber Cloth in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 16 x 16 in. Microfiber Cloth in Red

  • Fast #
  • Part #NFGQ62000RD00
  • Item #3441701
  • Manufacturer Part #FGQ62000RD00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zigzag scrubbing strips and knitting for better absorption and debris pickup
  • Double-finished edges for durability and shape retention
  • Color coded products help reduce cross contamination by differentiating area of use
  • Hypoallergenic, lint-free and nonabrasive
  • Bleach safe
  • Good up to 500 launderings
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Reds
Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
16 in
Material:
Microfiber
Origin:
Global
Product Type:
Cloth
Size:
16 in x 16 in
Weight:
0.65 lb
Width:
16 in