16 x 16 in. Microfiber Cloth in Blue (Pack of 24)
Hygen™ 16 x 16 in. Microfiber Cloth in Blue (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 288 Pallet: 4644-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-efficacy clean: Removes 99.7% or more of tested virus and bacteria with water only
- High-quality construction: Monofilament microfiber is made from a premium polyester. It has a small fiber size which furthers increases the surface area for a superior clean
- Helps reduce cross-contamination: Help reduce cross-contamination with disposable cloths that encourage cleaning with new cloths for each area or task
Specifications
- Application:
- Cleaning, Commercial, General Purpose
- Collection:
- Hygen™
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/10 in
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 24
- Product Type:
- Microfiber Cloth
- Size:
- 16 in x 19 in
- UPC:
- 086876215243
- Width:
- 16 in